Skip Content

Single Zone Air Conditioner,Wall,12,000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single Zone Air Conditioner, Wall, 12,000

Price $1,036.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R412
  • Mfr. Model # FRS1231
  • UNSPSC # 40101701
  • Catalog Page # 4178
  • Shipping Weight 128.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSplit System Air Conditioner
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeWall
  • BtuH Cooling12,000
  • Voltage115
  • SEER13.0
  • Hz60
  • Phase1
  • Min. Circuit Amps17.2
  • Max. Time Delay Fuse Amps20
  • Dehumidification2.6 pph
  • Operation ModeAuto/Cool/Dry/Fan
  • CFM High470
  • CFM Medium412
  • CFM Low370
  • Indoor Sound Level dB40/43/47
  • Outdoor Sound Level dB56
  • Filter TypeAntimicrobial Mesh
  • Indoor Width36-1/4"
  • Indoor Depth8-7/8"
  • Indoor Height11-1/2"
  • Outdoor Width29-15/16"
  • Outdoor Depth11-1/4"
  • Outdoor Height23-1/4"
  • ConnectionFlare
  • Line Size Suction O.D.1/2"
  • Line Size Discharge O.D.1/4"
  • Refrigeration Line Max. L66 ft.
  • Precharged WithR-410A
  • StandardsUL, ETL, ARI
  • Includes16 ft. Insulated, Flared Copper Line Set, 18 ft. Control Wire, 18 ft. Power Cord, Wall Bracket, Remote Control and Other Installation Accessories
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Installed this unit as an air conditioner for an IDF room. Looks like it will fit the bill and is working well so far. I'm taking a star for the overall construction and lack of redundant controls on the unit. Don't lose the remote!A nice accessory is Grainger's 6AWT9 sight glass that installs on the liquid line. September 6, 2012
  • 2015-05-05T19:58:09.594-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13R412, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about johnn is loaded.
Additional information about johnn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The indoor unit is 36-1/4" wide, 11-1/2" tall, and 8-7/8" deep. This unit will require 7.5' from the bottom of the unit to the floor, 6" from the top of the unit to the ceiling, and 5" from the sides of the unit to any wall or obstruction. If you have more questions you can call our HVAC tech support team at 800-472-4643

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am ordering the 35 foot refrigerant line set for #13r412 and 13R413 A/C units. Is there a longer control wire or can I just lengthen what I have.
Field of Industry:: Auto Repair
Product used for:: Offices
Years purchasing from Grainger:: 20
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Davicha is loaded.
Additional information about Davicha could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

You can not splice additional wire as it will cause a voltage drop to the indoor unit. If you need longer control wire you will want to replace it with one run. 4KA66 is a possible solution at 50'.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-05T19:54:50.259-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R412, prod, sort_default
1 of 1
  • 2015-05-05T19:54:50.261-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R412, prod, sort_default
1 of 1