Skip Content

Split System Air Conditioner,Wall, 115 Voltage, 9000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Split System Air Conditioner, Wall, 115 Voltage, 9000 BtuH Cooling

Price $955.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R411
  • Mfr. Model # FRS0931
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 108.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Air Conditioner
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • BtuH Cooling 9000
  • Voltage 115
  • SEER 13.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 13.6
  • Max. Time Delay Fuse Amps 15
  • Dehumidification 2 pph
  • Operation Mode Auto/Cool/Dry/Fan
  • CFM High 341
  • CFM Medium 270
  • CFM Low 217
  • Indoor Sound Level dB 29/36/42
  • Outdoor Sound Level dB 55
  • Filter Type Antimicrobial Mesh
  • Indoor Width 31-1/8"
  • Indoor Depth 7-11/16"
  • Indoor Height 10-7/16"
  • Outdoor Width 30-3/4"
  • Outdoor Depth 9-7/8"
  • Outdoor Height 21-1/4"
  • Connection Flare
  • Line Size Suction O.D. 3/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 66 ft.
  • Precharged With R-410A
  • Standards UL, ETL, ARI
  • Includes Evaporator, Condenser, 16 ft. Insulated, Flared Copper Line Set, 18 ft. Control Wire, 18 ft. Power Cord, Wall Bracket, Remote Control and Other Installation Accessories
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.