Skip Content

Split System Heat Pump,Wall, 115 Voltage, 9000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Split System Heat Pump, Wall, 115 Voltage, 9000 BtuH Cooling

Price $1,340.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R415
  • Mfr. Model # FRS09P1
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 130.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • BtuH Cooling 9000
  • Reverse Cycle Heat BtuH 9600
  • Voltage 115
  • SEER 18.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 15
  • Max. Time Delay Fuse Amps 25
  • HSPF 9.8
  • Dehumidification 0.8 pph
  • Operation Mode Auto/Cool/Heat/Dry/Fan
  • CFM High 294
  • CFM Medium 253
  • CFM Low 217
  • Indoor Sound Level dB 26/30/34
  • Outdoor Sound Level dB 56
  • Filter Type Antimicrobial Mesh
  • Indoor Width 33-1/4"
  • Indoor Depth 7-1/8"
  • Indoor Height 10-7/8"
  • Outdoor Width 33-3/8"
  • Outdoor Depth 12-5/8"
  • Outdoor Height 21-1/4"
  • Connection Flare
  • Line Size Suction O.D. 3/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 49 ft.
  • Precharged With R-410A
  • Standards UL, ETL, ARI
  • Includes 16 ft. Insulated, Flared Copper Line Set, Remote Control and Other Installation Accessories
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.