Skip Content

Refrigerator,18.2 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Refrigerator, 18.2 cu ft, Black

Price $1,199.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33E892
  • Mfr. Model # FFTR1814QB
  • UNSPSC # 52141501
  • Catalog Page # 3753
  • Shipping Weight 207.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features bright lighting that makes it easy to see what's inside. Perfect for break rooms, residential, and hospitality applications.

View More

Technical Specs

  • Item Refrigerator
  • Refrigerator Style Commercial
  • Color Black
  • Refrigerator Capacity 14.13 cu. ft.
  • Freezer Capacity 4.07 cu. ft.
  • Overall Height 66-5/8"
  • Overall Width 30"
  • Overall Depth 30-1/8"
  • Door Type Swing
  • Residential / Commercial Residential
  • Total Capacity 18.2 cu. ft.
  • Refrigerant Type R134a
  • Refrigerator Temperature Range (C) 2 to 4
  • Refrigerator Temperature Range (F) 35 to 40
  • Freezer Temperature Range (C) -17 to -13
  • Freezer Temperature Range (F) 2 to 8
  • Number of Doors 2
  • Number of Shelves (2) Adjustable Wire and (1) Fixed Removable Glass Refrigerator
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 15
  • Door Hinge Right
  • Features Store-More(TM) Humidity-Controlled Crisper Drawers, SpaceWise(R) Adjustable Wire Shelves, Store-More(TM) Gallon Shelf, Clear Dairy Door, Reversible Door
  • Includes Refrigerator: (2) Adjustable Wire Shelves, (2) Clear Crisp Drawers, Humidity Controls, (3) Full Width Door Racks, Freezer- (2) Full Shelves and (1) Half Shelve
  • Standards CSA Certified
  • Refrigerant Charge 4.25 oz.
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 140reviewers.
Rated 1 out of 5 by Not Recommended After four visits from a repair technician (great group of Repair guys by the way, top notch), he was told from Frigidaire that the temperature in the freezer is controlled by the refrigerator. So since the fresh food section was staying a steady 39 degrees (still warmer than expected since it was set on coldest), the system wouldn't run even thought the freezer would routinely get over 20 degrees! (Once it hit 30) And this is a refrigerator that is in a finished heated basement. Why there is no sensor in the freezer is beyond me. March 28, 2016
Rated 1 out of 5 by Does not De-Ice Properly Bought this exactly 1 year ago. 6 months ago, it started making grinding noises and stopped cooling the refrigerator compartment. I had the technician come under warranty. All they did was remove ice developed on the cooling fins in the freezer compartment and said it shouldn't happen again. Now it's happening again and just out of warranty. If they fixed this properly the first time, this would not happen. December 6, 2015
Rated 1 out of 5 by Dissatisfied Customer Purchased in June 2015. Water leaking inside and outside of fridge by July 2015. Handle cracked in September 2015, then broke off in October 2015. The handle is not covered by the one year warranty. Need to set on coldest setting to keep food cold. Not designed for more than two people. The freezer compartment is quite small. I would never buy this product again! November 14, 2015
Rated 3 out of 5 by Fridge The refrigerator is okay for the price I paid. Smaller than what I saw in-store and doesn't get very cold. September 25, 2015
Rated 4 out of 5 by Good for garage We bought this for our garage when our old one broke. It was stated to be good for use in a garage since it's built to withstand heat and cold. We did find that we had to keep turning the temperature colder because it didn't seem to be freezing at the temp we set it at originally. Other than that, it's been a good fridge/freezer for the $. September 25, 2015
Rated 5 out of 5 by Love it! The fridge has been great! It was inexpensive and does a great job! September 25, 2015
Rated 5 out of 5 by Just what we needed We bought this refrigerator to replace our old garage fridge. We live in South Carolina, so the garage can get quite warm, but this refrigerator really keeps our things cold and fresh. It is perfect for what we needed: a spare/second/beer and wine refrigerator. September 25, 2015
Rated 5 out of 5 by Very satisfied with this product, like the size, very roomy.. September 25, 2015
  • 2016-05-02 T01:56:13.094-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_140, tr_140
  • loc_en_US, sid_33E892, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.