Skip Content

Portable Air Conditioner,12000Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Portable Air Conditioner, 12000Btuh, 115V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 13R426
  • Mfr. Model # FRA12E1
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 100.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-rolling, relatively small unit is great for locations where traditional air conditioners with electric heat are not practical. Outside venting required. Bucketless design with self-evaporative condensate system and direct-drain option. Auto restart after power outage.

• Digital panel
• 24-hr. timer with sleep function
• Dehumidification and fan-only modes
• Washable filter
• Condensate overflow protection

View More

Technical Specs

  • Item Portable Air Conditioner with Heat
  • Environmental Applications Residential/Light Commercial
  • Cooling Method Air-Cooled
  • BtuH Cooling 12,000
  • BtuH Heating 4100
  • Voltage 120
  • Number of Cooling Speeds 3
  • Fan-Only Speeds 3
  • Control Type Remote Control
  • Width 20"
  • Depth 16-3/4"
  • Height 32"
  • Hz 60
  • Phase 1
  • Watts 1380
  • Amps 15
  • Max. Supply Hose Length 4-1/2 ft.
  • Max. Exhaust Hose Length 4-1/2 ft.
  • Sound Level dBA 56
  • Supply CFM 356
  • Ambient Operating Range 61 to 95 Degrees F
  • NEMA Plug Configuration 5-15
  • Power Cord Length 6 ft.
  • Includes Window Mounting Kit for Exhaust Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.