Skip Content

Portable Air Conditioner,12000Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Air Conditioner, 12000Btuh, 115V

Clearance Price $320.00 / each

Price $747.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R425
  • Mfr. Model # CPA1231
  • UNSPSC # 40101701
  • Catalog Page # 4180
  • Shipping Weight 90.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Air Conditioner with Heat
  • Environmental ApplicationsResidential/Light Commercial
  • Cooling MethodAir-Cooled
  • BtuH Cooling12,000
  • Voltage120
  • Number of Cooling Speeds3
  • Fan-Only Speeds3
  • Control TypeRemote Control
  • Width20"
  • Depth16-3/4"
  • Height32"
  • Hz60
  • Phase1
  • Watts1360
  • Amps15
  • Max. Supply Hose Length4-1/2 ft.
  • Max. Exhaust Hose Length4-1/2 ft.
  • Sound Level dBA56
  • Supply CFM347
  • Ambient Operating Range61 to 95 Degrees F
  • NEMA Plug Configuration5-15
  • Power Cord Length6 ft.
  • IncludesWindow Mounting Kit for Exhaust Hose, Dual Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Easy-rolling, relatively small unit is great for locations where traditional air conditioners are not practical. Outside venting required. Bucketless design with self-evaporative condensate system and direct-drain option. Auto restart after power outage.

• Digital panel
• 24-hr. timer with sleep function
• Dehumidification and fan-only modes
• Washable filter
• Condensate overflow protection

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does unit have a condensate collection reservoir which needs emptying periodically. If so how often?
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Whoaghi is loaded.
Additional information about Whoaghi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The unit you referenced does have a condensate collection resevoir. How often it would need to be emptied depends on how humid it is. The unit also features an automatic condensate overflow protection. Also you can configure unit to auto drain with a hose connection.

Thank you for using Grainger Ask and Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Kinga is loaded.
Additional information about Kinga could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Minimum:67.5cm(26.6")
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We are looking to put this in an office. Would it be too noisy for this application?
Field of Industry:: automotive
Product used for:: office cooling
Years purchasing from Grainger:: 3
3 years ago
by
Read all my Q&A
 
Please wait while more information about yutaka123 is loaded.
Additional information about yutaka123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dba is 56.
3 years ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:38:43.586-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R425, prod, sort_default
1 of 1
  • 2015-06-29T19:38:43.588-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R425, prod, sort_default
1 of 1