Skip Content

Portable Air Conditioner,7000Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Air Conditioner, 7000Btuh, 115V

Price $516.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60201 (Change)

Go

Invalid Zip Code

MORTON GROVE branch 146

  • Item # 13R420
  • Mfr. Model # FRA0731
  • UNSPSC # 40101701
  • Catalog Page # 4180
  • Shipping Weight 70.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Air Conditioner
  • Environmental ApplicationsResidential/Light Commercial
  • Cooling MethodAir-Cooled
  • BtuH Cooling7000
  • Voltage120
  • Number of Cooling Speeds3
  • Fan-Only Speeds2
  • Control TypeRemote Control
  • Width17-1/2"
  • Depth14-9/16"
  • Height28-3/16"
  • Hz60
  • Phase1
  • Watts830
  • Amps15
  • Max. Supply Hose Length4-1/2 ft.
  • Max. Exhaust Hose Length4-1/2 ft.
  • Sound Level dBA55
  • Supply CFM223
  • Ambient Operating Range61 to 95 Degrees F
  • NEMA Plug Configuration5-15
  • Power Cord Length6 ft.
  • IncludesWindow Mounting Kit for Exhaust Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Easy-rolling, relatively small unit is great for locations where traditional air conditioners are not practical. Outside venting required. Bucketless design with self-evaporative condensate system and direct-drain option. Auto restart after power outage.

• Digital panel
• 24-hr. timer with sleep function
• Dehumidification and fan-only modes
• Washable filter
• Condensate overflow protection

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Beagledog is loaded.
Additional information about Beagledog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The exhaust size is 5 inches in diameter.

Thank you for using Grainger Ask and Answer.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Carbo is loaded.
Additional information about Carbo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. There is no set amount of square feet that these units will cover. To find out how many btu's would be required to cool your space a heat load calculation would need to be performed. There is a chart on page 4176 of our catalog that can give you a rough idea of potential btu's required, but it is only to be used as a guide. Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about madcapper is loaded.
Additional information about madcapper could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Outside venting is required.
Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about SK14 is loaded.
Additional information about SK14 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit will require a drain hose when it is in the dehumidification mode. When it is in a standard AC mode it has a tray built into the bottom much like a residential refrigerator to capture the excess condensation. Typically the heat from the condenser will cause this to evaporate, but in a high humidity setting it will need to be emptied.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-08-27T19:45:44.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R420, prod, sort_default
1 of 1
  • 2015-08-27T19:45:44.727-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R420, prod, sort_default
1 of 1