Skip Content

Portable Air Conditioner,5000Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Air Conditioner, 5000Btuh, 115V

Price $482.75 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 13R419
  • Mfr. Model # FRA0531
  • UNSPSC # 40101701
  • Catalog Page # 4180
  • Shipping Weight 65.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Air Conditioner
  • Environmental ApplicationsResidential/Light Commercial
  • Cooling MethodAir-Cooled
  • BtuH Cooling5000
  • Voltage120
  • Number of Cooling Speeds3
  • Fan-Only Speeds2
  • Control TypeRemote Control
  • Width17-1/2"
  • Depth14-9/16"
  • Height28-3/16"
  • Hz60
  • Phase1
  • Watts580
  • Amps15
  • Max. Supply Hose Length4-1/2 ft.
  • Max. Exhaust Hose Length4-1/2 ft.
  • Sound Level dBA55
  • Supply CFM240
  • Ambient Operating Range61 to 95 Degrees F
  • NEMA Plug Configuration5-15
  • Power Cord Length6 ft.
  • IncludesWindow Mounting Kit for Exhaust Hose: Exhaust hose (1) Pc, Exhaust Adaptor 2 Pc, Window Sliding Kit (1) Set, Foam Seal (3) pcsRemote Control (1) pc, Battery(For remote control (2) pc, Hardware (9) Pc
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Easy-rolling, relatively small unit is great for locations where traditional air conditioners are not practical. Outside venting required. Bucketless design with self-evaporative condensate system and direct-drain option. Auto restart after power outage.

• 24-hr. timer with sleep function
• Dehumidification and fan-only modes
• Washable filter
• Condensate overflow protection

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about 2hollyy is loaded.
Additional information about 2hollyy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. THe diameter of the exhaust hose is 5 inches.

Thank you for using Grainger Ask and Answer.
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Maintenance
Product used for:: Cooling
Years purchasing from Grainger:: 5
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about MaintenanceGuy is loaded.
Additional information about MaintenanceGuy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the owner's manual during the dehumidifying mode, you will need a garden hose (sold separately) to drain the condensate from the unit.
The hose may then:
A. Discharge into a drain that is lower than the unit.
B. Be connected to a condensate pump (sold separately).
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about mannie is loaded.
Additional information about mannie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.
"This unit has a maximum exhaust hose length of 4.5'" The unit can be damaged if the exhaust hose exceeds 4.5'.

Thank you for using Grainger Ask and Answer.

Disclaimer:

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years, 3 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:45:54.672-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R419, prod, sort_default
1 of 1
  • 2015-08-27T19:45:54.674-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R419, prod, sort_default
1 of 1