Skip Content

PTAC Air Conditioner,12,000 Btuh,265V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

PTAC Air Conditioner, 12,000 Btuh, 265V

Price $1,246.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13P485
  • Mfr. Model # FRP2E3A
  • UNSPSC # 40101806
  • Catalog Page # 4177
  • Shipping Weight 136.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPackaged Terminal Air Conditioner
  • BtuH Cooling12,000
  • BtuH Heating10,200
  • Voltage265
  • EER10.7
  • Heating kW3.0
  • Hz60
  • Phase1
  • Min. Circuit Amps20.0
  • Power Supply20A
  • Power Cord Length5-1/2 ft.
  • NEMA Plug Configuration7-20P
  • Refrigerant TypeR-410A
  • RequiresWall Sleeve and Exterior Grille
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Effortless™ temperature control maintains set temperature for comfort and energy efficiency. Timer and auto-fan features improve guest comfort. Controllable from front desk or by wired or wireless thermostat (thermostats and remote controls sold separately). Control integrates into existing building management systems. SilentDesign™ sound package keeps noise as low as 49dB. Energy saver function. Unit fits any existing sleeve. Ships with standard LCDI cord for fast installation. Total 360° seacoast protection includes hydrophilic coating on condenser fins; stainless steel screws, bolts, washers, and nuts; and protective paint on all metal plates.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.