Skip Content

PTAC Air Conditioner,15,000 Btuh,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

PTAC Air Conditioner, 15,000 Btuh, 230V

Price $1,313.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13P464
  • Mfr. Model # FRP5E2R
  • UNSPSC # 40101806
  • Catalog Page # 4177
  • Shipping Weight 140.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPackaged Terminal Air Conditioner
  • BtuH Cooling15,000
  • BtuH Heating17,000/13,900
  • Voltage230/208
  • EER9.8/9.7
  • Heating kW5.0
  • Hz60
  • Phase1
  • Min. Circuit Amps30.0
  • Power Supply30A
  • Power Cord Length5-1/2 ft.
  • NEMA Plug Configuration6-30P
  • Refrigerant TypeR-410A
  • RequiresWall Sleeve and Exterior Grille
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Effortless™ temperature control maintains set temperature for comfort and energy efficiency. Timer and auto-fan features improve guest comfort. Controllable from front desk or by wired or wireless thermostat (thermostats and remote controls sold separately). Control integrates into existing building management systems. SilentDesign™ sound package keeps noise as low as 49dB. Energy saver function. Unit fits any existing sleeve. Ships with standard LCDI cord for fast installation. AHRI Certified, UL and C-UL Listed, CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 days ago
by
Read all my Q&A
 
Please wait while more information about Spiff is loaded.
Additional information about Spiff could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
 
1 answer

What size is this?

I need to know the width, height, and depth. Thank you.
Field of Industry:: State
Product used for:: One of our maintenance facilities
Years purchasing from Grainger:: 26
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MODOT is loaded.
Additional information about MODOT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The dimesions for 13P464 are; 42" wide, 16" high, and 13-3/4" deep.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:59:42.501-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P464, prod, sort_default
1 of 1
  • 2015-05-22T19:59:42.503-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P464, prod, sort_default
1 of 1