Skip Content

 
FRIGIDAIRE Insulated Wall Sleeves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRIGIDAIRE Insulated Wall Sleeves

Technical Specs

  • Item Insulated Wall Sleeve 
  • For Use With Any Frigidaire PTAC 
  • Width 42" 
Material
Please Select
Color
Please Select
Depth
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • FRIGIDAIRE 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Depth
Height
Price
Qty
Please use Qty box to add item(s) to cart.
5308815302
Plastic/Polymer
Alpine
13-13/16"
16"

$205.75 / each

Enter location to check availability
Catalog Page #  3737 

Price $205.75 / each

Technical Specs

  • Item Insulated Wall Sleeve
  • Material Plastic/Polymer
  • Color Alpine
  • For Use With Any Frigidaire PTAC
  • Width 42"
  • Depth 13-13/16"
  • Height 16"
5304482701
Steel
White
13-3/4"
16-1/16"

$186.75 / each

Enter location to check availability
Catalog Page #  3737 

Price $186.75 / each

Technical Specs

  • Item Insulated Wall Sleeve
  • Material Steel
  • Color White
  • For Use With Any Frigidaire PTAC
  • Width 42"
  • Depth 13-3/4"
  • Height 16-1/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More