Skip Content

 
FRIGIDAIRE Electrical Subbases close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FRIGIDAIRE Electrical Subbases

Technical Specs

  • Item Electrical Subbase 
  • Material Metal 
  • Color Black 
  • For Use With Any Frigidaire PTAC 
  • Width 4-9/16" 
  • Depth 3-1/8" 
  • Height 42" 
Voltage
Please Select
Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • FRIGIDAIRE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Voltage
Amps
Price
Qty
Please use Qty box to add item(s) to cart.
5304482887
230VAC
20

$139.20 / each

Enter location to check availability
Catalog Page #  3737 

Price $139.20 / each

Technical Specs

  • Item Electrical Subbase
  • Voltage 230VAC
  • Material Metal
  • Color Black
  • For Use With Any Frigidaire PTAC
  • Width 4-9/16"
  • Depth 3-1/8"
  • Height 42"
  • Amps 20
5304482888
230VAC
30

$132.55 / each

Enter location to check availability
Catalog Page #  3737 

Price $132.55 / each

Technical Specs

  • Item Electrical Subbase
  • Voltage 230VAC
  • Material Metal
  • Color Black
  • For Use With Any Frigidaire PTAC
  • Width 4-9/16"
  • Depth 3-1/8"
  • Height 42"
  • Amps 30
5304482890
265VAC
20

$151.25 / each

Enter location to check availability
Catalog Page #  3737 

Price $151.25 / each

Technical Specs

  • Item Electrical Subbase
  • Voltage 265VAC
  • Material Metal
  • Color Black
  • For Use With Any Frigidaire PTAC
  • Width 4-9/16"
  • Depth 3-1/8"
  • Height 42"
  • Amps 20
5304482891
265VAC
30

$144.05 / each

Enter location to check availability
Catalog Page #  3737 

Price $144.05 / each

Technical Specs

  • Item Electrical Subbase
  • Voltage 265VAC
  • Material Metal
  • Color Black
  • For Use With Any Frigidaire PTAC
  • Width 4-9/16"
  • Depth 3-1/8"
  • Height 42"
  • Amps 30
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More