Skip Content

Refrigerator,19.4 cu ft,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Refrigerator, 19.4 cu ft, Black

FRIGIDAIRE COMMERCIAL

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5PGY4
  • Mfr. Model # FCRS201RFB
  • UNSPSC # 52141501
  • Catalog Page # 4194
  • Shipping Weight 275.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRefrigerator
  • Refrigerator StyleCommercial
  • ColorBlack
  • Refrigerator Capacity19.4 cu. ft.
  • Total Capacity19.4 cu. ft.
  • Refrigerator Temperature Range (C)0 to 7
  • Refrigerator Temperature Range (F)32 to 45
  • Number of Doors1
  • Number of Shelves5
  • DefrostAutomatic
  • Control TypeMechanical
  • Cord Length8 ft.
  • Voltage115V
  • Amps5.0
  • Door HingeRight
  • Door TypeSwing
  • FeaturesDynamic Condenser Improves Performance In Higher Temperature Environments, Heavy-Duty Cooling System, Heavy-Duty Locking Casters, Heavy Duty Wire Shelves, Interior Lighting Systems, Sealed Cabinet For Easy Cleaning
  • Overall Height75-13/16"
  • Overall Width32"
  • Overall Depth28-5/8"
  • IncludesLeft Door Swing Kit
  • Energy Star CompliantYes
  • StandardsNSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed to provide years of reliable service in demanding commercial applications. Includes NSF-Certified temperature gauge. Adjustable shelves feature stainless steel supports and clips. Meets ANSI 7 standards.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.