Skip Content

 
Architectural Outdoor Grille close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Architectural Outdoor Grille

FRIGIDAIRE


Technical Specs

  • ItemArchitectural Outdoor Grille 
  • For Use WithAny Frigidaire PTAC 
  • Width16-1/16" 
  • Depth1-1/2" 
  • Height42" 
Price:$100-$200 
Material
Please Select
Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Availability
Price
Qty
5304480558
Aluminum/Metal
Clear

$173.50 / each

Architectural Outdoor Grille,42 In. H
Catalog Page #  4179 

Price: $173.50 / each

Technical Specs

  • ItemArchitectural Outdoor Grille
  • MaterialAluminum/Metal
  • ColorClear
  • For Use WithAny Frigidaire PTAC
  • Width16-1/16"
  • Depth1-1/2"
  • Height42"
5308815310
Plastic/Polymer
Brown

$129.85 / each

Architectural Outdoor Grille,1-1/2 In. D
Catalog Page #  4179 

Price: $129.85 / each

Technical Specs

  • ItemArchitectural Outdoor Grille
  • MaterialPlastic/Polymer
  • ColorBrown
  • For Use WithAny Frigidaire PTAC
  • Width16-1/16"
  • Depth1-1/2"
  • Height42"
5308815312
Plastic/Polymer
White

$129.85 / each

Architectural Outdoor Grille,White
Catalog Page #  4179 

Price: $129.85 / each

Technical Specs

  • ItemArchitectural Outdoor Grille
  • MaterialPlastic/Polymer
  • ColorWhite
  • For Use WithAny Frigidaire PTAC
  • Width16-1/16"
  • Depth1-1/2"
  • Height42"