Skip Content

Window Air Cond,115V,Cool Heat,EER10.4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Window Air Cond, 115V, Cool Heat, EER10.4

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4PLD7
  • Mfr. Model # YS10
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 123.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Air Conditioner w/Heat
  • BtuH Cooling 9,500
  • BtuH Heating 8,000
  • Voltage 115
  • Operation Mode Cool/Heat
  • EER 10.4
  • Amps 6.4/7.6
  • Watts 913/743
  • Dehumidification Rate 2 lb./hr.
  • High CFM 300
  • Control Type Electronic with Remote, Digital Programmable
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 25-15/16"
  • Depth 29"
  • Height 15-15/16"
  • Max. Wall Thickness 7-3/8"
  • Max. Window Width 42"
  • Min. Window Width 27-3/8"
  • Min. Window Height 16-11/16"
  • Sleeve S
  • Chassis Type Slide Out
  • Color Silver
  • Features Energy Star Qualified, Built In 7-Day Programmable Timer with Auto Dimming Backlit LCD Display, Auto Change-Over From Cooling To Heating To Maintain Desired Temperature, Auto Fan Speed Adjustment, Auto Dimming Backlit LCD Remote, Maintenance Indicator with Service Error Code Storage, 8-Way Air Flow Control, 4 Cooling and 4 Fan Only Speeds, Moneysaver Operation, Flash Memory Back Up Saves Settings If Power Is Interrupted, Check Filter Reminder, Fresh Air Intake, Stale Air Exhaust, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Mosquito Trap, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm-Grip Handles, Scratch-Resistant Finish, Optional Wired Remote Thermostat, Wi-Fi Ready, Smart Grid Compatible
  • For Use With Mfr No. WIKS Window Mount Kit
  • Standards AHAM, UL/CUL
  • Includes LCD Remote Control, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Installation Kit with Heavy Duty Masonite Wing Board, Manuals
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Footnotes 1, 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.