Skip Content

Heat Pump Room A/C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Heat Pump Room A/C

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


Required Accessories

  • Item # 3VE12
  • Mfr. Model # YM18-3
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 145.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Air Conditioner w/Heat
  • Voltage 208/230
  • Operation Mode Cool Heat with Backup Electric Heat
  • EER 9.9/9.9
  • Amps 8.5/8.9 8.5/8.7 19.5/17.0
  • Watts 1838/1798 1833/1761 4200/3500
  • Dehumidification Rate 5.4 lb./hr.
  • High CFM 370
  • Control Type Mechanical
  • Refrigerant Type R-22
  • Power Cord Length 4 ft.
  • NEMA Plug Configuration 6-30P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 1
  • Air Flow Direction 8 way
  • Width 25-15/16"
  • Depth 27-3/8"
  • Height 17-15/16"
  • Max. Wall Thickness 8-3/4"
  • Max. Window Width 42"
  • Min. Window Width 27-7/8"
  • Min. Window Height 18-15/16"
  • Sleeve M
  • Chassis Type Slide Out
  • Color Cool Gray
  • Features Moneysaver Setting Saves Energy By Turning The Fan On And Off With The Compressor, Fresh Air Intake And Stale Air Exhaust, Heat Anticipating Thermostat Maintains More Even Room Temperature, Defrost Control
  • For Use With 3UF09 (WIKM) Window Mount Kit
  • Standards AHAM, UL/CUL
  • Includes Washable, Antimicrobial Filter For Protection Against Fungal And Bacterial Growth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.