Skip Content

 
Window Air Conditioner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Window Air Conditioner


Technical Specs

  • ItemWindow Air Conditioner 
  • Voltage115 
  • Operation ModeCool Only 
  • NEMA Plug Configuration5-15P 
BtuH Cooling
Please Select
EER
Please Select
Amps
Please Select
Watts
Please Select

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
BtuH Cooling
EER
Amps
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
CP05G10A
5450
10.7
4.8
487

$339.75 / each

Window A/C,BtuH 5450,115  V,Cool Only
Catalog Page #  NA

Price $339.75 / each

Technical Specs

  • ItemWindow Air Conditioner
  • Voltage115
  • BtuH Cooling5450
  • Operation ModeCool Only
  • EER10.7
  • Amps4.8
  • Watts487
  • NEMA Plug Configuration5-15P
CP06G10A
6000
11.2
4.9
530

$392.75 / each

Window A/C,BtuH 6000,115  V,Cool Only
Catalog Page #  4175 

Price $392.75 / each

Technical Specs

  • ItemWindow Air Conditioner
  • Voltage115
  • BtuH Cooling6000
  • Operation ModeCool Only
  • EER11.2
  • Amps4.9
  • Watts530
  • NEMA Plug Configuration5-15P