Skip Content

Window Air Conditioner,115V,Cool,EER11.2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Window Air Conditioner, 115V, Cool, EER11.2

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 11Z368
  • Mfr. Model # SQ05
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 77.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial Grade Window Room Air Conditioners

• Designed for tough commercial and industrial use Energy-saving digital controls with programmable timers Quiet operation and effective dehumidification for complete comfort Washable, antimicrobial air filters
Use environmentally friendly R-410A. Models with electric heat and heat pumps condition air year-round.
All have AHAM Certified performance. UL and C-UL Listed. Friedrich models are RoHS compliant.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Optional Wi-Fi control includes 7-day programmable thermostat 8-way airflow EntryGard protection
All models are Wi-Fi and smart grid compatible, and include remote control. Energy-efficient, with money-saving automatic fan and insect barrier. All feature 24-hr. timer, LCD remote, auto restart, auto-dimming, auto fan, electronic defrost controller, and memory backup. Sealed control panel has keypad lockout. Side louvers prevent debris from falling into units. Up to 4 thermostat settings per day with optional Wi-Fi accessory. Available in cooling-only and heat/cool models. Cooling-only models include window mounting kit; sold separately for others. Kuhl units feature commercial-grade components and sound-reduction technology.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 5400
  • Voltage 115
  • Operation Mode Cool Only
  • EER 11.2
  • Amps 4.5
  • Watts 491
  • Dehumidification Rate 1.0 lb./hr.
  • High CFM 170
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 19-3/4"
  • Depth 21-3/8"
  • Height 14"
  • Max. Wall Thickness 8-1/2"
  • Max. Window Width 42"
  • Min. Window Width 22"
  • Min. Window Height 14-1/4"
  • Sleeve Q
  • Chassis Type Slide Out
  • Color Silver
  • Features ENERGY STAR Rated, Smart Grid Compatible, Wi-Fi Ready, Smart Grid Compatible, 7-Day Programmable Thermostat, Money Saver Setting, Auto Adjusting Smart Fan, Washable, Antimicrobial Filter, EntryGard Anti-Intrusion Protection, Insect Barrier, Comfortwatch Technology Maintains Temperature
  • Standards AHAM, UL/CUL
  • Includes Remote Control
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.