Skip Content

Window A/C,BtuH 7800,115  V,Cool Only close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Window A/C, BtuH 7800,115 V, Cool Only

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22XT04
  • Mfr. Model # CP08G10
  • UNSPSC # 40101701
  • Catalog Page # 3735
  • Shipping Weight 68.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Window Room Air Conditioners

• Quiet operation 4-way air flow Electronic control with remote 24-hr. timer EntryGard™ anti-intrusion protection
Energy-efficient operation in a sleek white design. Features include washable, antimicrobial air filter, stale air exhaust, auto-restart, and Money Saver® setting which operates fan only when cooling.
Note: ENERGY STAR qualified where noted.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 7800
  • Voltage 115
  • Operation Mode Cool Only
  • CEER Rating 11.0
  • EER 11.2
  • Amps 6.3
  • Watts 690
  • Dehumidification Rate 2.2
  • High CFM 250
  • Control Type Electronic
  • Refrigerant Type R410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4
  • Width 18-1/2"
  • Depth 20-3/4"
  • Height 14"
  • Max. Wall Thickness 7-1/2"
  • Max. Window Width 36"
  • Min. Window Width 20-1/8"
  • Min. Window Height 14"
  • Sleeve P6
  • Chassis Type Slide Out
  • Color Designer White
  • Features 24 Hour Timer, Auto Air Sweep, EntryGard(TM) Anti Intrusion Protection
  • Standards AHAM, UL, CUL
  • Includes LCD Remote Control, Washable Filter, Expandable Side Curtains, Standard Installation Hardware, Manuals
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.