Skip Content

Wall Thermostat,24VDC Voltage, 5-1/2" Width, 3-3/4" Height, For Use With Friedrich PTAC, Vert-I-Pak close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wall Thermostat, 24VDC Voltage, 5-1/2" Width, 3-3/4" Height, For Use With Friedrich PTAC, Vert-I-Pak

Price $107.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TXC5
  • Mfr. Model # RT6
  • UNSPSC # 40101701
  • Catalog Page # 3737
  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Thermostat
  • Voltage 24VDC
  • For Use With Friedrich PTAC, Vert-I-Pak
  • Width 5-1/2"
  • Height 3-3/4"
  • Requires Drill with 3/16" Bit, Hammer, Screwdriver
  • Includes Thermostat On Base, Thermostat Cover, Wiring Labels, Screws and Wall Anchors, Installation, Operation and Application Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the range of temperature control?
10 months ago
by
Read all my Q&A
 
Please wait while more information about jj64jj64 is loaded.
Additional information about jj64jj64 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. This thermostat is 24 volts AC it does not have an amperage rating. It is not UL or CSA listed. The control range is 45-90 degrees F. This is listed for use with Friedrich VertiPaks or PTAC units.

If you would like help selecting the proper controller or thermostat for your application, please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:09.650-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TXC5, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:09.651-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6TXC5, prod, sort_default
1 of 1