Skip Content

 
Wall Air Conditioner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall Air Conditioner

FRIEDRICH


Technical Specs

  • ItemWall Air Conditioner 
  • Operation ModeCool Only 
Price:$700-$800 
Voltage
Please Select
BtuH Cooling
Please Select
EER
Please Select
Amps
Please Select
Watts
Please Select
NEMA Plug Configuration
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Voltage
BtuH Cooling
EER
Amps
Watts
NEMA Plug Configuration
Availability
Price
Qty
US08D10
115
8000
9.6
7.5
830
5-15P

Limited Quantity Available

$702.00 / each

Wall AC Unit,8K Btu,115V
Catalog Page #  NA

Price: $702.00 / each

Technical Specs

  • ItemWall Air Conditioner
  • Voltage115
  • BtuH Cooling8000
  • Operation ModeCool Only
  • EER9.6
  • Amps7.5
  • Watts830
  • NEMA Plug Configuration5-15P
US08D10B
115
8000
9.8
7.4
810
5-15P

$700.00 / each

Wall A/C,BtuH 8000,115  V,Cool Only
Catalog Page #  4178 

Price: $700.00 / each

Technical Specs

  • ItemWall Air Conditioner
  • Voltage115
  • BtuH Cooling8000
  • Operation ModeCool Only
  • EER9.8
  • Amps7.4
  • Watts810
  • NEMA Plug Configuration5-15P
US10D10
115
9800
9.4
9.6
1040
5-15P

Limited Quantity Available

$790.50 / each

Wall AC Unit,9800 Btu,115V
Catalog Page #  NA

Price: $790.50 / each

Technical Specs

  • ItemWall Air Conditioner
  • Voltage115
  • BtuH Cooling9800
  • Operation ModeCool Only
  • EER9.4
  • Amps9.6
  • Watts1040
  • NEMA Plug Configuration5-15P
US10D10B
115
9800
9.8
9.2
1000
5-15P

$782.50 / each

Wall A/C,BtuH 9800,115  V,Cool Only
Catalog Page #  4178 

Price: $782.50 / each

Technical Specs

  • ItemWall Air Conditioner
  • Voltage115
  • BtuH Cooling9800
  • Operation ModeCool Only
  • EER9.8
  • Amps9.2
  • Watts1000
  • NEMA Plug Configuration5-15P
US10D30
208/230
10,000/9800
9.4/9.4
4.7/5.2
1060/1040
6-15P

Limited Quantity Available

$790.50 / each

Wall AC Unit,10K Btu,208/230V
Catalog Page #  NA

Price: $790.50 / each

Technical Specs

  • ItemWall Air Conditioner
  • Voltage208/230
  • BtuH Cooling10,000/9800
  • Operation ModeCool Only
  • EER9.4/9.4
  • Amps4.7/5.2
  • Watts1060/1040
  • NEMA Plug Configuration6-15P
US10D30B
208/230
9,800/10,000
9.8/9.8
4.7/5.1
1000/1020
6-15P

$789.50 / each

Wall A/C,BtuH 11,500,208/230V,Cool Only
Catalog Page #  4178 

Price: $789.50 / each

Technical Specs

  • ItemWall Air Conditioner
  • Voltage208/230
  • BtuH Cooling9,800/10,000
  • Operation ModeCool Only
  • EER9.8/9.8
  • Amps4.7/5.1
  • Watts1000/1020
  • NEMA Plug Configuration6-15P