Skip Content

Wall AC Unit,11.5K Btu,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Wall AC Unit, 11.5K Btu, 115V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 46E364
  • Mfr. Model # US12D10
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 92.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Air Conditioner
  • BtuH Cooling 11,500
  • Voltage 115
  • Operation Mode Cool Only
  • EER 9.4
  • Amps 11.2
  • Watts 1220
  • Dehumidification Rate 3.8 pts./hr.
  • High CFM 290
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 6 Way
  • Width 25-7/8"
  • Depth 16-3/4"
  • Height 14-3/8"
  • Max. Wall Thickness 16-3/4"
  • Max. Window Width 26-1/8"
  • Min. Window Width 26-1/8"
  • Min. Window Height 15-3/4"
  • Sleeve US
  • Chassis Type Slide Out
  • Color White
  • Features 24 Hour Timer, Auto Restart, Defrost Control, Seacoast Protection
  • Standards UL, Cul, AHAM
  • Includes Remote Control, Universal Trim Ring Kit, Plastic Replacement Grill, Manuals
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.