Skip Content

Wall Air Con,230/208V,Cool Heat,EER9.6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Wall Air Con, 230/208V, Cool Heat, EER9.6

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4PLF1
  • Mfr. Model # WE10-3
  • NSN # 4120-01-425-9436
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 115.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 9200/9500
  • BtuH Heating 9,100/11,000
  • Voltage 208/230
  • Operation Mode Cool/Heat
  • Heating Method Heat Pump w/Backup Electric Heat
  • EER 9.6/9.6
  • Amps 4.5/4.7
  • Watts 989/958
  • Dehumidification Rate 1.5 lb./hr.
  • High CFM 300
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • NEMA Plug Configuration 6-20P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 26-1/2"
  • Depth 21"
  • Height 15-3/4"
  • Max. Wall Thickness 15-5/16"
  • Sleeve WSD
  • Chassis Type Slide Out
  • Color Cool Gray
  • Features Top Mount Programmable Controls with 24 Hour Timer To Set On/Off Times and Flash Memory Back Up Saves Settings If Power Is Interrupted, Moneysaver Less ThanM,26 Setting Saves Energy By Turning The Fan On and Off with The Compressor, Smart Fan Automatically Adjusts Fan Speed To Maintain Desired Temperature
  • For Use With Wall Sleeve, Drain Kit Sub Base, Internal Drain Kit, Baffle Adapter Kit, Architectural Grille
  • Standards AHAM, UL/CUL
  • Includes Remote Control, Washable, Reusable Air Filter, Sleeve Sealing Gasket, Manuals
  • Footnotes 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.