Skip Content

Wall AC Unit,Heat,11.2K Btu,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Wall AC Unit, Heat, 11.2K Btu, 208/230V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 46E370
  • Mfr. Model # UE12D33B
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 93.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Through-the-Wall Room Air Conditioners

• Energy-saver mode 24-hr. timer and low-voltage startup Electronic control with remote Washable antibacterial mesh filter Commercial-grade warranty
All are UL and C-UL Listed.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Seacoast protection Money Saver® mode Auto restart
Features include 6-way air flow control, stale air exhaust, defrost control, and universal fit trim ring. Chassis is designed to fit 24-1/2" to 27" sleeves.

View More

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 11,200/11,500
  • BtuH Heating 9,200/11,200
  • Voltage 208/230
  • Operation Mode Cool/Heat
  • Heating Method Electric
  • EER 9.4/9.4
  • Amps 5.6/6.0
  • Watts 1220/1190
  • Dehumidification Rate 3.8 pts./hr.
  • High CFM 290
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • NEMA Plug Configuration 6-20P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 6 Way
  • Width 24-5/8"
  • Depth 18"
  • Height 14-3/8"
  • Max. Wall Thickness 16-3/4"
  • Max. Window Width 26-1/8"
  • Min. Window Width 26-1/8"
  • Min. Window Height 15-3/4"
  • Sleeve UE
  • Chassis Type Slide Out
  • Color White
  • Features 24 Hour Timer, Auto Restart, Defrost Control
  • Standards UL, Cul, AHAM
  • Includes Remote Control, Universal Trim Ring Kit, Plastic Replacement Grill, Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.