Skip Content

Wall A/C,BtuH 8000,115  V,Cool Only close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wall A/C, BtuH 8000,115 V, Cool Only

Price $700.00 / each

Please sign in or register to access lists

Go

Ship to: 33301 (Change)

Go

Invalid Zip Code


POMPANO BEACH branch 481

  • Item # 22XT10
  • Mfr. Model # US08D10
  • UNSPSC # 40101701
  • Catalog Page # 4176
  • Shipping Weight 73.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWall Air Conditioner
  • BtuH Cooling8000
  • Voltage115
  • Operation ModeCool Only
  • CEER Rating9.7
  • EER9.8
  • Amps7.4
  • Watts810
  • Dehumidification Rate2.2
  • High CFM260
  • Control TypeElectronic
  • Refrigerant TypeR410A
  • Power Cord Length6 ft.
  • NEMA Plug Configuration5-15P
  • Fan Speeds Cooling3
  • Fan-Only Speeds3
  • Air Flow Direction6
  • Width24"
  • Depth20-1/8"
  • Height14-3/8"
  • Max. Wall Thickness16-1/4"
  • SleeveUSC
  • ColorWhite
  • Features24 Hour Timer, Auto Restart, Defrost Control
  • StandardsAHAM, UL, CUL
  • IncludesRemote Control, Universal Trim Ring Kit, Plastic Replacement Grill, Manuals
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Details

Through-the-Wall Room Air Conditioners

• Energy-saver mode 24-hr. timer and low-voltage startup Electronic control with remote Washable antibacterial mesh filter Commercial-grade warranty
All are UL and C-UL Listed.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Seacoast protection Money Saver® mode Auto restart
Features include 6-way air flow control, stale air exhaust, defrost control, and universal fit trim ring. Chassis is designed to fit 24-1/2" to 27" sleeves.

Repair Parts

Displaying repair parts for model:
  • US08D10B

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.