Skip Content

Cool Heat with Backup Electric Heat Vertical Packaged A/C, 8,200/8,000 BtuH Heating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cool Heat with Backup Electric Heat Vertical Packaged A/C, 8,200/8,000 BtuH Heating

Price $2,644.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PLJ7
  • Mfr. Model # VHA09K34
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 125.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Packaged A/C
  • Operation Mode Cool Heat with Backup Electric Heat
  • EER 10.5
  • BtuH Heating 8,200/8,000
  • Voltage 230/208
  • Reverse Cycle Heat BtuH 8200/8000
  • Reverse Cycle Heat COP 3.0
  • Heating kW 3.4
  • Indoor CFM 300
  • Vent CFM 60
  • Max. ESP 0.3"
  • Refrigerant Type R-410A
  • Refrigerant Charge 39 oz.
  • Width 23"
  • Depth 23"
  • Height 32"
  • Power Supply 20A
  • Control Volts 24
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 19.9
  • Manufacturers Warranty Length 1 yr. Parts, 5 yr. Compressor, Indoor/Outdoor Coils and Refrigerant Tubing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about rhwightman is loaded.
Additional information about rhwightman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit is an air conditioner/heat pump with backup electric heat.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:38.830-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PLJ7, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:38.831-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PLJ7, prod, sort_default
1 of 1