Skip Content

Cool/Heat Vertical Packaged Air Conditioner, 12,000 BtuH Cooling, 11,600 BtuH Heating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cool/Heat Vertical Packaged Air Conditioner, 12,000 BtuH Cooling, 11,600 BtuH Heating

Price $2,696.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XT01
  • Mfr. Model # VHA12R34
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 160.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Packaged Air Conditioner
  • Operation Mode Cool/Heat
  • EER 9.8
  • BtuH Cooling 12,000
  • BtuH Heating 11,600
  • Voltage 265
  • Reverse Cycle Heat BtuH 11,500
  • Reverse Cycle Heat COP 3.0
  • Heating kW 3.4
  • Indoor CFM 390
  • Vent CFM 60
  • Max. ESP 0.3
  • Refrigerant Type R410A
  • Refrigerant Charge 37 oz.
  • Width 23"
  • Depth 23"
  • Height 32"
  • Control Volts 115
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 17.4
  • Manufacturers Warranty Length 1 Year Parts, 5 Year Compressor, Indoor/Outdoor Coils and Refrigerant Tubing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.