Skip Content

Heat Pump,Cooling,35100 BtuH,230/208 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Heat Pump, Cooling, 35100 BtuH, 230/208 V

Price: NA

Item no longer available


  • Item # 7A0T4
  • Mfr. Model # M36TYF2
  • UNSPSC # 40101806
  • Catalog Page # N/A
  • Shipping Weight 238.05 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSplit System Heat Pump
  • BtuH Cooling35,100
  • Reverse Cycle Heat BtuH38,100
  • Voltage208/230
  • SEER15.0
  • Hz60
  • Phase1
  • Min. Circuit Amps22.5
  • Max. Time Delay Fuse Amps30
  • HSPF9
  • Operation ModeAuto/Cool/Heat/Dry/Fan, Additionally The Zones Can Be Run Independently
  • CFM High3 Indoor Units 2TLP7, 355 Each
  • CFM Medium3 Indoor Units 2TLP7, 305 Each
  • CFM Low3 Indoor Units 2TLP7, 250 Each
  • Indoor Sound Level dB3 Indoor Units 2TLP7, 42 Each
  • Outdoor Sound Level dB52
  • Filter TypeIndoor Units Have Washable Mesh
  • ConnectionSee Individual Component Specs
  • Precharged WithSee Individual Component Specs
  • RequiresRefrigerant Line Set For Each Zone of New Installation
  • IncludesRemote Control, Low Ambient Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.