Skip Content

Split System Heat Pump,Floor/Ceiling, 208/230 Voltage, 22,200 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Split System Heat Pump, Floor/Ceiling, 208/230 Voltage, 22,200 BtuH Cooling

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2TLP4
  • Mfr. Model # S24YF
  • UNSPSC # 40101806
  • Catalog Page # N/A
  • Shipping Weight 236.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Floor/Ceiling
  • BtuH Cooling 22,200
  • Reverse Cycle Heat BtuH 24200
  • Voltage 208/230
  • SEER 15.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 15.5
  • Max. Time Delay Fuse Amps 20
  • HSPF 8.5
  • Dehumidification 7.4 pph
  • Operation Mode Auto/Cool/Heat/Dry/Fan
  • CFM High 518
  • CFM Medium 436
  • CFM Low 371
  • Indoor Sound Level dB 38/43/47
  • Outdoor Sound Level dB 53
  • Filter Type Washable Foam
  • Indoor Width 39"
  • Indoor Depth 25-3/4"
  • Indoor Height 7-7/8"
  • Outdoor Width 35-3/8"
  • Outdoor Depth 13"
  • Outdoor Height 32-5/8"
  • Connection Flare
  • Line Size Suction O.D. 5/8"
  • Line Size Discharge O.D. 3/8"
  • Refrigeration Line Max. L 165 ft.
  • Precharged With 4.19 lb., R-410A
  • Requires Refrigerant Line Set for New Installation
  • Standards ETL, ARI
  • Includes Remote Control and Low Ambient Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.