Skip Content

Split System Heat Pump,Indoor, 230/208 Voltage, 17,000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Split System Heat Pump, Indoor, 230/208 Voltage, 17,000 BtuH Cooling

Price $1,773.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XR60
  • Mfr. Model # MW18Y3J
  • UNSPSC # 40101701
  • Catalog Page # 3738
  • Shipping Weight 34.9 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wall-mount multizone ductless split indoor system air conditioner has inverter heat pump systems that operate 2, 3, or 4 indoor units with 1 outdoor condensing unit. Quiet inverter compressor reaches desired temperatures quickly and efficiently and uses cross-flow fans with powerful BLDC motors. You can mix and match wall-mount units, ceiling cassettes, and concealed ceiling-mounted ducted units for room-cooling flexibility. Ceiling-mount cassettes and ceiling-mount concealed ducted components feature built-in condensate pumps with 27-9/16" of lift. Refrigerant line sets sold separately.

View More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor
  • Mounting Type Indoor
  • BtuH Cooling 17,000
  • Reverse Cycle Heat BtuH 20,200
  • Voltage 230/208
  • SEER 18.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 19
  • Max. Time Delay Fuse Amps 20
  • HSPF 9.7
  • Dehumidification 5.5
  • Operation Mode Heat/Cool
  • CFM High 622
  • CFM Medium 509
  • CFM Low 399
  • Indoor Sound Level dB 29 / 35 / 40 / 45
  • Outdoor Sound Level dB 53
  • Filter Type Washable
  • Indoor Width 40-5/8"
  • Indoor Depth 9-5/8"
  • Indoor Height 12-7/8"
  • Connection Flare
  • Line Size Suction O.D. 1/2"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 98 ft.
  • Precharged With R-410A
  • Requires Out Door Condensing Unit and Refrigerant Line Set for New Installation
  • Standards AHRI, ETL, CETL
  • Includes Indoor Unit and Remote Control
  • Green Environmental Attribute Product Contributes to Reducing Water Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.