Skip Content

Split System Heat Pump,Wall, 230/208 Voltage, 30,000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Split System Heat Pump, Wall, 230/208 Voltage, 30,000 BtuH Cooling

Price $3,140.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 22XR54
  • Mfr. Model # M30YJ
  • UNSPSC # 40101701
  • Catalog Page # 4178
  • Shipping Weight 164.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • BtuH Cooling 30,000
  • Reverse Cycle Heat BtuH 32,000
  • Voltage 230/208
  • SEER 18.5
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 19
  • Max. Time Delay Fuse Amps 30
  • HSPF 9.5
  • Dehumidification 9.7
  • Operation Mode Heat/Cool
  • CFM High 660
  • CFM Medium 530
  • CFM Low 435
  • Indoor Sound Level dB 33 / 39 / 44 / 49
  • Outdoor Sound Level dB 55
  • Filter Type Washable
  • Indoor Width 46-7/8"
  • Indoor Depth 10-3/8"
  • Indoor Height 13-5/8"
  • Outdoor Width 34-5/16"
  • Outdoor Depth 12-5/8"
  • Outdoor Height 31-1/2"
  • Connection Flare
  • Line Size Suction O.D. 5/8"
  • Line Size Discharge O.D. 3/8"
  • Refrigeration Line Max. L 164 ft.
  • Precharged With R-410A
  • Requires Refrigerant Line Set for New Installation
  • Standards AHRI, ETL, CETL
  • Includes Indoor Unit, Outdoor Unit, Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Split system heat pump uses inverter technology for smarter energy consumption. Unit reaches and maintains set point quickly, with ultra quiet operation. Oscillating up/down louvers and continuous air sweep. Mount low against wall or on ceiling.

Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I should have buy this unit a long time ago for some items the french guide translation isn't too good so I had to refer to the english one to be sure about the instructions. May 24, 2012
  • 2015-11-27 T19:31:18.111-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22XR54, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.