Skip Content

Heat Pump,Split,Ceiling, 22,200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Heat Pump, Split, Ceiling, 22,200

Price: NA

Item no longer available


  • Item # 1NTG1
  • Mfr. Model # C24YF
  • UNSPSC # 40101806
  • Catalog Page # N/A
  • Shipping Weight 251.0 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSplit System Heat Pump
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeCeiling
  • BtuH Cooling22,200
  • Reverse Cycle Heat BtuH24200
  • Voltage208/230
  • SEER15.0
  • Hz60
  • Phase1
  • Min. Circuit Amps15.5
  • Max. Time Delay Fuse Amps20
  • HSPF8.5
  • Dehumidification6.4 pph
  • Operation ModeAuto/Cool/Heat/Dry/Fan
  • CFM High618
  • CFM Medium536
  • CFM Low436
  • Indoor Sound Level dB38/43/45
  • Outdoor Sound Level dB53
  • Filter TypeWashable
  • Indoor Width32-5/8"
  • Indoor Depth32-5/8"
  • Indoor Height9-5/8"
  • Outdoor Width35-3/8"
  • Outdoor Depth13"
  • Outdoor Height32-5/8"
  • ConnectionFlare
  • Line Size Suction O.D.5/8"
  • Line Size Discharge O.D.3/8"
  • Refrigeration Line Max. L165 ft.
  • Precharged WithR-410A
  • RequiresRefrigerant Line Set for New Installation
  • IncludesRemote Control and Low Ambient Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.