Skip Content

Split System Air Conditioner,Wall, 115 Voltage, 12,000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Split System Air Conditioner, Wall, 115 Voltage, 12,000 BtuH Cooling

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6GMR6
  • Mfr. Model # M12CH
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Air Conditioner
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • BtuH Cooling 12,000
  • Voltage 115
  • SEER 20.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 15
  • Dehumidification 2.5 pph
  • Operation Mode Auto/Cool/Dry/Fan
  • CFM High 300
  • CFM Medium 276
  • CFM Low 253
  • Indoor Sound Level dB 26/32/36/40
  • Outdoor Sound Level dB 55
  • Filter Type Washable Antimicrobial
  • Indoor Width 33-1/4"
  • Indoor Depth 7-1/8"
  • Indoor Height 10-7/8"
  • Outdoor Width 33-3/8"
  • Outdoor Depth 12-5/8"
  • Outdoor Height 23-1/2"
  • Connection Flare
  • Line Size Suction O.D. 3/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 66 ft.
  • Precharged With R-410A
  • Requires Refrigerant Line Set for New Installation
  • Standards ETL, ARI
  • Includes Indoor Unit, Outdoor Unit, Remote Control
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • M12CH

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.