Skip Content

Air Conditioner,Split,Wall,9000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Conditioner, Split, Wall, 9000

Clearance Price $284.00 / each

Price $1,447.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GMR5
  • Mfr. Model # M09CH
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 120.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSplit System Air Conditioner
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeWall
  • BtuH Cooling9000
  • Voltage115
  • SEER22.0
  • Hz60
  • Phase1
  • Min. Circuit Amps15
  • Dehumidification1.7 pph
  • Operation ModeAuto/Cool/Dry/Fan
  • CFM High329
  • CFM Medium294
  • CFM Low253
  • Indoor Sound Level dB26/30/34/38
  • Outdoor Sound Level dB53
  • Filter TypeWashable Antimicrobial
  • Indoor Width33-1/4"
  • Indoor Depth7-1/8"
  • Indoor Height10-7/8"
  • Outdoor Width33-3/8"
  • Outdoor Depth12-5/8"
  • Outdoor Height23-1/2"
  • ConnectionFlare
  • Line Size Suction O.D.3/8"
  • Line Size Discharge O.D.1/4"
  • Refrigeration Line Max. L66 ft.
  • Precharged WithR-410A
  • RequiresRefrigerant Line Set for New Installation
  • StandardsETL, ARI
  • IncludesIndoor Unit, Outdoor Unit, Remote Control
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Repair Parts

Displaying repair parts for model:
  • M09CH

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I should have buy this unit a long time ago for some items the french guide translation isn't too good so I had to refer to the english one to be sure about the instructions. May 24, 2012
  • 2015-07-28T19:46:13.782-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6GMR5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
DO I NEED A HVAC SPEC. TO INSTALL UNIT ?
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JOHNT1 is loaded.
Additional information about JOHNT1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is quite a bit to cover for proper installation of a ductless mini-split system. I would recommend calling our HVAC tech team to cover the details. 800-472-4643

Thank you for using Grainger Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-28T19:41:39.979-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GMR5, prod, sort_default
1 of 1
  • 2015-07-28T19:41:39.981-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GMR5, prod, sort_default
1 of 1