Skip Content

Air Conditioner,Split,Wall, 24,000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Air Conditioner, Split, Wall, 24,000

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 6FJD1
  • Mfr. Model # M24CG
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 145.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSplit System Air Conditioner
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeWall
  • BtuH Cooling24,000
  • Voltage208/230
  • SEER17.5
  • Hz60
  • Phase1
  • Min. Circuit Amps14
  • Max. Time Delay Fuse Amps20
  • Dehumidification6.3 pph
  • Operation ModeRemote Control
  • CFM High436
  • CFM Medium530
  • CFM Low659
  • Indoor Sound Level dB33/37/42/48
  • Outdoor Sound Level dB56
  • Filter TypeWashable
  • Indoor Width39-1/4"
  • Indoor Depth9"
  • Indoor Height12-5/8"
  • Outdoor Width31-1/8"
  • Outdoor Depth11-3/4"
  • Outdoor Height24-7/16"
  • ConnectionFlare
  • Line Size Suction O.D.5/8"
  • Line Size Discharge O.D.1/4"
  • Refrigeration Line Max. L98 ft.
  • Precharged WithR-410A
  • RequiresRefrigerant Line Set for New Installation
  • StandardsETL, ARI
  • IncludesRemote Control, I and O Manual

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.