Skip Content

Split System A/C,22,000 Cool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Split System A/C, 22,000 Cool

Price $2,529.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XR52
  • Mfr. Model # M24CJ
  • UNSPSC # 40101701
  • Catalog Page # 4178
  • Shipping Weight 170.0 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSplit System Air Conditioner
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeWall
  • BtuH Cooling22,000
  • Voltage230/208
  • SEER20.0
  • Hz60
  • Phase1
  • Min. Circuit Amps15
  • Max. Time Delay Fuse Amps20
  • Dehumidification6.3
  • Operation ModeCool Only
  • CFM High659
  • CFM Medium530
  • CFM Low436
  • Indoor Sound Level dB29 / 35 / 40 / 45
  • Outdoor Sound Level dB54
  • Filter TypeWashable
  • Indoor Width40-5/8"
  • Indoor Depth9-5/8"
  • Indoor Height12-7/8"
  • Outdoor Width34-3/8"
  • Outdoor Depth12-5/8"
  • Outdoor Height25-7/8"
  • ConnectionFlare
  • Line Size Suction O.D.5/8"
  • Line Size Discharge O.D.3/8"
  • Refrigeration Line Max. L98 ft.
  • Precharged WithR-410A
  • RequiresRefrigerant Line Set for New Installation
  • StandardsAHRI, ETL, CETL
  • IncludesIndoor Unit, Outdoor Unit, Remote Control
  • Green Environmental AttributeProduct Contributes to Reducing Water Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item has been restricted from sale in the following states: AZ, CA, NM and NV.

Details

Energy efficient unit reaches and maintains set point quickly and operates in 0° to 115°F ambient temp. Features oscillating up/down louvers and continuous air sweep. Easily mounts low against wall or on ceiling. New installations require refrigerant line set, sold separately.

• 24-hr. programmable timer and sleep timer
• Auto restart after power outage
• Dehumidification and auto-fan modes
Note: Installation requires qualified technician.

Repair Parts

Displaying repair parts for model:
  • M24CJ

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I should have buy this unit a long time ago for some items the french guide translation isn't too good so I had to refer to the english one to be sure about the instructions. May 24, 2012
  • 2015-03-28T19:54:44.369-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_22XR52, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about phylpal is loaded.
Additional information about phylpal could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no crankcase heater included. Regardless, these units are designed to operate down to 0 F.
4 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:13.887-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22XR52, prod, sort_default
1 of 1
  • 2015-03-28T19:39:13.889-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22XR52, prod, sort_default
1 of 1