Skip Content

Portable Air Conditioner,9300Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Air Conditioner, 9300Btuh, 115V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4HGD1
  • Mfr. Model # P09B
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 90.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Residential/Light Commercial
  • Cooling Method Air-Cooled
  • BtuH Cooling 9300
  • Voltage 120
  • Number of Cooling Speeds 3
  • Fan-Only Speeds 3
  • Control Type Electronic with Remote
  • Width 19-1/2"
  • Depth 15-1/2"
  • Height 33-5/8"
  • Hz 60
  • Phase 1
  • Watts 1158
  • Amps 10.8
  • Max. Exhaust Hose Length 5 ft.
  • Sound Level dBA 48
  • Supply CFM 227
  • Ambient Operating Range 63 to 95 Degrees F
  • NEMA Plug Configuration 5-15P
  • Power Cord Length 6 ft.
  • Includes (2) Exhaust Hoses and Sliding Window Curtain for Each Side of the Hose to Seal Window Opening
  • Standards UL/Cul
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.