Skip Content

PTHP Heat Pump,9000/8800 Btuh,230/208V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

PTHP Heat Pump, 9000/8800 Btuh, 230/208V

Price: NA

Item no longer available


  • Item # 6GPH1
  • Mfr. Model # PDH09K3SF
  • UNSPSC # 40101806
  • Catalog Page # N/A
  • Shipping Weight 135.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPackaged Terminal Heat Pump
  • BtuH Cooling9000/8800
  • BtuH Heating10,236
  • Reverse Cycle Heat BtuH8100/7900
  • Voltage230/208
  • EER11.3/11.4
  • Reverse Cycle Heat COP3.0
  • Heating kW3.4
  • Hz60
  • Phase1
  • Min. Circuit Amps16.4
  • Power Supply20A
  • Power Cord Length5 ft.
  • NEMA Plug Configuration6-20P
  • Refrigerant TypeR-410A
  • RequiresWall Sleeve and Exterior Grille
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electronic temperature limit with separate heating and cooling ranges. Features instant heat mode. Filtered fresh air intake. Room freeze protection at 40°F. Dual motor design with solid insulated inner wall for quiet operation. 3-speed fan. Can be controlled from central desk. Washable antimicrobial filter. Seacoast protection includes hydrophilic coating on condenser fins; stainless steel screws, bolts, washers, and nuts; and protective paint on all metal plates. Fits existing 16"H x 42"W x 13-3⁄4"D PTAC sleeve without a baffle kit, or use No. 1VXU2, sold separately. Heat output may be increased or decreased with optional cords, sold separately. Requires Conduit Kit No. 1VXU5 for hard wiring; local code may require conduit kit with subbase. AHAM Certified performance. UL and C-UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.