Skip Content

Split System Heat Pump,Wall, 208/230 Voltage, 35,200 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Split System Heat Pump, Wall, 208/230 Voltage, 35,200 BtuH Cooling

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2TLR1
  • Mfr. Model # MR36TQY3F
  • UNSPSC # 40101806
  • Catalog Page # N/A
  • Shipping Weight 168.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Outdoor
  • Mounting Type Wall
  • BtuH Cooling 35,200
  • Reverse Cycle Heat BtuH 38000
  • Voltage 208/230
  • SEER 15.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 22.5
  • Max. Time Delay Fuse Amps 30
  • HSPF 9
  • CFM High 295
  • CFM Medium 260
  • CFM Low 220
  • Indoor Sound Level dB 27/29/33/37
  • Outdoor Sound Level dB 52
  • Indoor Width 31-1/8"
  • Indoor Depth 8-1/2"
  • Indoor Height 10-7/8"
  • Outdoor Width 35-3/8"
  • Outdoor Depth 13"
  • Outdoor Height 32-5/8"
  • Connection Flare
  • Line Size Suction O.D. 3/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L (82) Each, (230) Total
  • Precharged With 4.19 lb., R-410A
  • Requires Refrigerant Line Set for Each Zone of New Installation
  • For Use With Four Zone Wall Mount Heat Pump
  • Standards ETL, ARI
  • Includes Low Ambient Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.