Skip Content

Split System Heat Pump,Wall, 208/230 Voltage, 17,000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Split System Heat Pump, Wall, 208/230 Voltage, 17,000 BtuH Cooling

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2TLP8
  • Mfr. Model # MW18Y3FM
  • UNSPSC # 40101806
  • Catalog Page # N/A
  • Shipping Weight 24.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor
  • Mounting Type Wall
  • BtuH Cooling 17,000
  • Reverse Cycle Heat BtuH 21600
  • Voltage 208/230
  • SEER 15.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 16
  • Max. Time Delay Fuse Amps 20
  • HSPF 10
  • Dehumidification 5.9 pph
  • Operation Mode Auto/Cool/Heat/Dry/Fan
  • CFM High 415
  • CFM Medium 355
  • CFM Low 290
  • Indoor Sound Level dB 33/39/42/46
  • Outdoor Sound Level dB 52
  • Filter Type Washable Foam
  • Indoor Width 31-1/8"
  • Indoor Depth 8-1/2"
  • Indoor Height 10-7/8"
  • Outdoor Width 35-3/8"
  • Outdoor Depth 13"
  • Outdoor Height 32-5/8"
  • Connection Flare
  • Line Size Suction O.D. 1/2"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 66 ft.
  • Precharged With 2.54 lb., R-410A
  • Requires Refrigerant Line Set for Each Zone of New Installation
  • For Use With Multi Zone Outdoor Units
  • Standards ETL, ARI
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.