Skip Content

Architectural Grille,Anodized Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Architectural Grille, Anodized Aluminum

Price $153.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3UD86
  • Mfr. Model # AG
  • UNSPSC # 40101701
  • Catalog Page # 3736
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Architectural Grille
  • Material Anodized Aluminum
  • For Use With Friedrich Through The Wall Air Conditioner Wall Sleeve WSC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3.4 out of 5 by 7reviewers.
Rated 2 out of 5 by Noisy We had an old Fedders in-wall sleeve in the bedroom of our new apt. We had the 9700 BTU installed in the 187 sq ft room. DOES COOL THE ROOM BUT LOUD. Shame, gonna swap out for the 8K unit. August 31, 2012
Rated 4 out of 5 by Replacement for Fedders A Sleeve unit This is a replacement for our 23 yr old Fedders thru the wall unit in our LR. I love the fact that this has three fan speeds, a thermostat and timer. It was very easy to be installed and we were able to use our old sleeve which saved us $100 for the sleeve and $100 on the install.The only negative we've found is that all the vents blow up where our old one blew out the front and the louver had a directional adjustment. Even adjusting the side to side louvers or putting the fan on high doesn't help push the air down into the adjoining rooms. We are using a fan in front of it to do that. It is helping cool the adjoining stairwell.The faceplate was cracked upon arrival and had to be replacedand it doesn't feel that sturdy. The vents louvers are very flimsy. August 8, 2012
Rated 3 out of 5 by Good fit if you have a Fedders-B wall sleve but... ...I'm unhappy about the lowest fan setting - which still is pretty loud. Also I was annoyed that I needed an extra metal bracket to install it - which is an additional 40$, for just a little metal divider! For the rest, the unit cools well and does a good job. The money save mode really shuts down all fans. The remote is cheap and doesn't offer anything special - no display, no remote temperature sensor, just the basic.Given the price of the unit and the expectation towards Friedrich I had expected somewhat more, subsequently I would buy a Fedders next time. July 16, 2012
Rated 5 out of 5 by Made the way they used to make them. These units are beefy machines. Only Friedrich builds a unit this way anymore. You will spend extra for this unit, but it will pay off in the long run. July 2, 2012
Rated 4 out of 5 by This is a high performance quality unit! We live in Northeast Ohio and get major tempature shifts in our Sunroom. This unit has provided comfort in both 5 degrees and 95 degree weather. We LOVE it! May 11, 2012
Rated 1 out of 5 by Disturbingly Noisy The new Freidrich Wallmaster AC units are poorly designed with their rotary compressors; the rotary compressor results in uneven sounds that are distracting and uncomfortable to listen to; as well, when the compressor kicks in, the noise is so loud that it causes a loud grating rattle in the AC unit; the compressor-starting noise awakens me from sleep; I find I need to keep my compressor thermostat on very cold in order to keep the compressor from going off and on (which it wants to do in rapid succession). This Freidrich AC is extremely disappointing and not as good as the older units. May 10, 2012
Rated 5 out of 5 by Excellent A/C A bit noisy on high. These units are built for dependability, quality is there. solid and dependable.. I highly recommend this product. May 10, 2012
  • 2016-04-27 T23:30:10.755-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_3UD86, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.