Skip Content

Hazardous Location Air Conditioner, 14,500/14,000 BtuH,1510/1492 Watts, 230/208 Voltage, Cool Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hazardous Location Air Conditioner, 14,500/14,000 BtuH, 1510/1492 Watts, 230/208 Voltage, Cool Gray

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4PLE2
  • Mfr. Model # SH15M30
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 166.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Air Conditioner
  • BtuH 14,500/14,000
  • Voltage 230/208
  • Watts 1510/1492
  • EER 9.7
  • Amps 6.9/7.4
  • Dehumidification 4 pph
  • High CFM 360
  • Control Type Mechanical
  • Fan Speeds Cooling 1
  • Air Flow Direction 8 Way
  • Width 25-15/16"
  • Depth 27-3/8"
  • Height 15-15/16"
  • Max. Wall Thickness 6"
  • Max. Window Width 42"
  • Min. Window Width 27-7/8"
  • Min. Window Height 16"
  • Sleeve No
  • Chassis Type Slide Out
  • Color Cool Gray
  • Refrigerant Type R-410A
  • Remarks Fan Runs Continuous When Unit is Switched On, Thermostat Cycles Compressor, Hot Gas Bypass Low Ambient Control To Permit Operation Without Freezing At Outdoor Ambient Temperature As Low As 45 F, Hermetically Sealed Refrigeration System, Run Capacitor Withstands Voltage Overloads Up To 440 Volts, Utilizes Direct-Wired, 15-Amp Circuit With Time-Delay Fuse That Will Tolerate Surge Current Without Tripping The Breaker
  • Standards UL Listed For Use in Class I, Division 2, Groups A, B, C and D
  • Includes Window Mount Kit With Support Brackets And Heavy Duty Masonite Wing Board, Washable, Antimicrobial Filter For Protection Against Fungal And Bacterial Growth, Seacoast Protection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.