Skip Content

Subm Pump Mtr,1ph,1/3hp,115V,4 In,2 Wire close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Subm Pump Mtr, 1ph, 1/3hp, 115V, 4 In, 2 Wire

Price $446.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1CXA6
  • Mfr. Model # 2445029004S
  • UNSPSC # 40151513
  • Catalog Page # N/A
  • Shipping Weight 16.35 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDeep Well Submersible Pump Motor
  • Motor ApplicationPumps
  • Motor Sub ApplicationDeep Well Submersible Pumps
  • Motor DesignSplit-Phase
  • Motor Enclosure DesignTotally Enclosed Nonventilated
  • HP1/3
  • Nameplate RPM3450
  • Voltage115
  • Phase1
  • Full Load Amps8.0
  • Max. SF Amps9.2
  • Hz60
  • Service Factor1.75
  • Max. Ambient Temp.86 Degrees F
  • Thrust Rating300 lb.
  • Number of Wires2
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCCWSE
  • Dia.4"
  • Diaphragm TypePressure Equalizing
  • Shaft MaterialSplined Stainless Steel
  • Shell MaterialCorrosion Resistant Stainless Steel
  • Stator TypeHermetically Sealed
  • Lead Length48"
  • Height8-3/4"
  • RPM Range3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: China.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Motor Shaft Diameter

What is the motor shaft diameter?
1 week, 1 day ago
by
Read all my Q&A
 
Please wait while more information about 0901 is loaded.
Additional information about 0901 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:34:16.841-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1CXA6, prod, sort_default
1 of 1
  • 2015-07-03T20:34:16.843-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1CXA6, prod, sort_default
1 of 1