Skip Content

Control Box,1HP,230V,1Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Control Box, 1HP, 230V, 1Phase

Price $144.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LZV7
  • Mfr. Model # 2801084915
  • UNSPSC # 40151701
  • Catalog Page # 3744
  • Shipping Weight 2.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMotor and Pump Control Box
  • TypeSubmersible
  • Motor/Pump HP1
  • Phase1
  • Voltage230
  • Amps9.8
  • Enclosure Type3R
  • Height (In.)8-7/16
  • Width (In.)4-13/16
  • Depth (In.)2-13/16
  • Control Box TypeCSIR
  • MountingPole or Wall
  • AcceptsUp to #10 AWG Wire
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This was a replacement for a defective starter. It fit well and worked perfectly. Installation was easy. The price however, was high. September 30, 2013
  • 2015-07-03T20:45:21.610-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1LZV7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
size? voltage?
Gender: Male
Field of Industry:: engineer
Product used for:: water well control
Years purchasing from Grainger:: 40
3 years, 1 month ago
by
az
Read all my Q&A
 
Please wait while more information about arthur is loaded.
Additional information about arthur could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier and on Grainger.com, these type 3R enclosures include starting and running capacitors and have prepunched holes for pole or wall mounting, indoors or outdoors.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
It does contain a start capacitor but NOT a run capacitor. They have a different part number for capacitor start, capacitor run pumps. I dont know the specs on the start cap. I didnt take it out of the control box.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about pilot12358 is loaded.
Additional information about pilot12358 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-03T20:30:05.079-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LZV7, prod, sort_default
1 of 1
  • 2015-07-03T20:30:05.081-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1LZV7, prod, sort_default
1 of 1