Skip Content

Clear Ice Maker,Commercial,400 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Clear Ice Maker, Commercial, 400 Lb

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1YUZ1
  • Mfr. Model # 1YUZ1
  • UNSPSC # 24131901
  • Catalog Page # N/A
  • Shipping Weight 143.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Capacity
Larger units are designed for restaurants, stores, and hotels. Modular construction with a separate head and storage bin configuration.
Commercial Ice Machines
Stainless steel ice machines make and store clear ice in a rhomboid shape.
NSF Certified.

View More

Technical Specs

  • Item Ice Machine
  • Ice Production per Day 400 lb.
  • Cube Size 3/4" X 1" X 3/4"
  • Condenser Cooling Air
  • Color Stainless Steel
  • Voltage 115V
  • Hz 60
  • Amps 12.4
  • Refrigerant CFC Free R404A
  • Overall Height 30"
  • Overall Width 20-7/8
  • Overall Depth 24
  • Includes Automatic overfill prevention mechanism,Manual, Purchase Registration Card
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.