Skip Content

Shower Rod close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shower Rod

FRANKLIN BRASS


Technical Specs

  • ItemShower Rod 
  • ColorSilver 
  • MaterialStainless Steel 
BrandFRANKLIN BRASS 
Length (In.)
Please Select
Width (In.)
Please Select
Height (In.)
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr. Model #
Length (In.)
Width (In.)
Height (In.)
Availability
Price
Qty
190-5 BS
60
49/64
56-3/64

Item ships within 3 business days from supplier

$67.90 / each

Shower Rod,Single,Silver
Catalog Page #  NA

Price: $67.90 / each

Technical Specs

  • ItemShower Rod
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)60
  • Width (In.)49/64
  • Height (In.)56-3/64
176-5
60
60
1

Item ships within 3 business days from supplier

$19.43 / each

Shower Rod,Single,Silver
Catalog Page #  NA

Price: $19.43 / each

Technical Specs

  • ItemShower Rod
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)60
  • Width (In.)60
  • Height (In.)1
161-5
60
60
1

Item ships within 3 business days from supplier

$41.60 / each

Shower Rod,Single,Silver
Catalog Page #  NA

Price: $41.60 / each

Technical Specs

  • ItemShower Rod
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)60
  • Width (In.)60
  • Height (In.)1
211-5 SS
60
60
2-11/16

Item ships within 3 business days from supplier

$48.20 / each

Shower Rod,Single,Silver
Catalog Page #  NA

Price: $48.20 / each

Technical Specs

  • ItemShower Rod
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)60
  • Width (In.)60
  • Height (In.)2-11/16
190-6BS
72
49/64
68-1/64

Item ships within 3 business days from supplier

$73.90 / each

Shower Rod,Single,Silver
Catalog Page #  NA

Price: $73.90 / each

Technical Specs

  • ItemShower Rod
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)72
  • Width (In.)49/64
  • Height (In.)68-1/64
176-6
72
60
1

Item ships within 3 business days from supplier

$21.62 / each

Shower Rod,Single,Silver
Catalog Page #  NA

Price: $21.62 / each

Technical Specs

  • ItemShower Rod
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)72
  • Width (In.)60
  • Height (In.)1
211-6 SS
72
72
2-11/16

Item ships within 3 business days from supplier

$50.60 / each

Shower Rod,Single,Silver
Catalog Page #  NA

Price: $50.60 / each

Technical Specs

  • ItemShower Rod
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)72
  • Width (In.)72
  • Height (In.)2-11/16