Skip Content

 
Robe Hook close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Robe Hook

FRANKLIN BRASS


Technical Specs

  • ItemRobe Hook 
BrandFRANKLIN BRASS 
Color
Please Select
Material
Please Select
Length (In.)
Please Select
Width (In.)
Please Select
Height (In.)
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Length (In.)
Width (In.)
Height (In.)
Availability
Price
Qty
F1402
Chrome
Zinc
2
1-36/64
2-6/32

Item ships within 3 business days from supplier

$6.38 / each

Robe Hook,Double,Chrome
Catalog Page #  NA

Price: $6.38 / each

Technical Specs

  • ItemRobe Hook
  • ColorChrome
  • MaterialZinc
  • Length (In.)2
  • Width (In.)1-36/64
  • Height (In.)2-6/32
9002PC
Chrome
Zinc
3
2-4/8
2-19/32

Item ships within 3 business days from supplier

$17.62 / each

Robe Hook,Double,Chrome
Catalog Page #  NA

Price: $17.62 / each

Technical Specs

  • ItemRobe Hook
  • ColorChrome
  • MaterialZinc
  • Length (In.)3
  • Width (In.)2-4/8
  • Height (In.)2-19/32
127766
Nickel
Zinc
2
2-16/32
2-4/8

Item ships within 3 business days from supplier

$12.32 / each

Robe Hook,Single,Nickel
Catalog Page #  NA

Price: $12.32 / each

Technical Specs

  • ItemRobe Hook
  • ColorNickel
  • MaterialZinc
  • Length (In.)2
  • Width (In.)2-16/32
  • Height (In.)2-4/8
5501
Silver
Stainless Steel
2
2-3/64
2-3/64

Item ships within 3 business days from supplier

$15.65 / each

Robe Hook,Single,Silver
Catalog Page #  NA

Price: $15.65 / each

Technical Specs

  • ItemRobe Hook
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)2
  • Width (In.)2-3/64
  • Height (In.)2-3/64
5501SF
Silver
Stainless Steel
2
2-3/64
2-3/64

Item ships within 3 business days from supplier

$16.84 / each

Robe Hook,Single,Silver
Catalog Page #  NA

Price: $16.84 / each

Technical Specs

  • ItemRobe Hook
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)2
  • Width (In.)2-3/64
  • Height (In.)2-3/64
5502SF
Silver
Stainless Steel
2
4
2-3/64

Item ships within 3 business days from supplier

$19.24 / each

Robe Hook,Double,Silver
Catalog Page #  NA

Price: $19.24 / each

Technical Specs

  • ItemRobe Hook
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)2
  • Width (In.)4
  • Height (In.)2-3/64
5502
Silver
Stainless Steel
2
4
2-3/64

Item ships within 3 business days from supplier

$18.05 / each

Robe Hook,Double,Silver
Catalog Page #  NA

Price: $18.05 / each

Technical Specs

  • ItemRobe Hook
  • ColorSilver
  • MaterialStainless Steel
  • Length (In.)2
  • Width (In.)4
  • Height (In.)2-3/64