Skip Content

Safety Approved Helmet Light,LED,38 lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Approved Helmet Light, LED, 38 lm

Price $307.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15D968
  • Mfr. Model # 200-FF261-2
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Headlamp
  • Safety RatingClass I, Div 1, Groups C, D, T6
  • RechargeableNo
  • Battery TypeAlkaline
  • Lumens38
  • Battery SizeAA
  • Number of Batteries4
  • Batteries IncludedNo
  • Battery Burn Time8 hr.
  • Lamp TypeLED
  • Lamp Life50,000 hr.
  • Light Output ModesHigh
  • Body ColorBlack
  • Body MaterialSarlink/Silicone
  • Weight with Batteries11.84 oz.
  • Switch TypeRotary
  • FocusFixed
  • Replacement LampsNo
  • Body Dia.1.30"
  • Beam Distance15m
  • Impact ResistanceYes
  • Water Penetration RatingNot Rated
  • StandardsCE
  • Drop Rating3m
  • Peak Beam Intensity115cd
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Wide-angle lamps provide focused and panoramic lighting. Waterproof to 20 ft. and impact-resistant. Intrinsically safe light is explosion-resistant for most gases. The extra-wide-angle design provides peripheral and distance vision from 24 white LEDs.

Repair Parts

Displaying repair parts for model:
  • 200-FF261-3

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.