Skip Content

 
Headlamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Headlamp

Technical Specs

  • Lamp Type LED 
Flashlight Grade
Please Select
Lumens Range
Please Select
Safety Rated
Please Select
Rechargeable
Please Select
Battery Size
Please Select
Run Time on High Setting
Please Select
Body Color
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • FOXFURY 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Flashlight Grade
Lumens Range
Safety Rated
Rechargeable
Battery Size
Run Time on High Setting
Body Color
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
400-009S
Industrial
50 to 99
Not Safety Rated
No
AA
6 hr.
Black
77

$261.50 / each

Enter location to check availability
Catalog Page #  669 

Price $261.50 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 6 hr.
  • Body Color Black
  • Maximum Lumens Output 77
410-009S
Tactical
0 to 49
No
AA
16 hr.
Black
48

$172.00 / each

Enter location to check availability
Catalog Page #  NA

Price $172.00 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 16 hr.
  • Body Color Black
  • Maximum Lumens Output 48
480-009S
Tactical
100 to 249
No
AA
4 hr.
Silver
54

$296.75 / each

Enter location to check availability
Catalog Page #  NA

Price $296.75 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 100 to 249
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 4 hr.
  • Body Color Silver
  • Maximum Lumens Output 54
480-006R
Tactical
100 to 249
Not Safety Rated
Yes
1.4V
4 hr.
Silver
120

$385.50 / each

Enter location to check availability
Catalog Page #  NA

Price $385.50 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 100 to 249
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Battery Size 1.4V
  • Run Time on High Setting 4 hr.
  • Body Color Silver
  • Maximum Lumens Output 120
420-009S
Tactical
50 to 99
Not Safety Rated
No
AA
8 hr.
Black
72

$226.25 / each

Enter location to check availability
Catalog Page #  670 

Price $226.25 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 8 hr.
  • Body Color Black
  • Maximum Lumens Output 72
420-006R
Tactical
50 to 99
Not Safety Rated
Yes
1.4V
7 hr.
Black
72

$334.75 / each

Enter location to check availability
Catalog Page #  NA

Price $334.75 / each

Technical Specs

  • Flashlight Grade Tactical
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Battery Size 1.4V
  • Run Time on High Setting 7 hr.
  • Body Color Black
  • Maximum Lumens Output 72
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More