Skip Content

Tactical Headlamp,LED,Black/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Headlamp, LED, Black/Gray

Price $284.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15D963
  • Mfr. Model # 480-006
  • UNSPSC # 39111702
  • Catalog Page # 669
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wide-angle lamps provide focused and panoramic lighting. Waterproof to 10 ft. and impact-resistant. Features 3 white LEDs provide up to 150 ft. distance vision and up to 60 ft. peripheral vision. Tap switch sets High/Low mode. Flashing red rear safety LED.

View More

Technical Specs

  • Item Tactical Headlamp
  • Safety Rated Yes
  • Rechargeable No
  • Battery Type Alkaline
  • Lumens 54/120
  • Battery Size AA
  • Number of Batteries 4
  • Batteries Included No
  • Battery Burn Time 4.5/11.5 hr.
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • Light Output Modes High / Low
  • Body Color Black/Gray
  • Body Material Aluminum
  • Weight with Batteries 9.44 oz.
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Focus Fixed
  • Mounting Type Helmet Strap
  • Body Dia. 2.80"
  • Beam Distance 38m
  • Impact Resistance Yes
  • Water Penetration Rating Not Rated
  • Drop Rating 3m
  • Safety Rating CE
  • Standards CE, CE-EMC
  • Peak Beam Intensity 360cd
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.